- 1 5/8" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Shaft Dia. | 1.625 in |
| Load Capacity [Max] | 3000 lbs |
| Inch/Metric | Inch |
| Groove Depth | 0.054 in |
| Plating | N/A |
| Package Type | Loose |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 2.13 in |
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Series | VSH |
| Weight | 0.01 LB |

