- 1 9/16" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Plating | N/A |
| Load Capacity [Max] | 3000 lbs |
| Series | VSH |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 1.5625 in |
| Groove Depth | 0.051 in |
| Clearance Installed in Groove | 2.05 in |
| Thickness | 0.062 in |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Weight | 0.012 LB |

