- 1 1/2" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.051 in |
| Type | End-Play Take Up |
| Series | VSH |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.95 in |
| Shaft Dia. | 1.5 in |
| Package Type | Loose |
| Plating | Zinc |
| Load Capacity [Max] | 1950 lbs |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Weight | 0.022 LB |
| EAN or UPC | 721717133354 |

