- 1 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Shaft Dia. | 1.5 in |
| Load Capacity [Max] | 1950 lbs |
| Edge Margin | 0.076 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2700 lbf |
| Series | VSH |
| Material | Carbon Spring Steel |
| Thickness | 0.05 in |
| Package Type | Loose |
| Lug Height | 0.214 mm |
| Clearance Expanded Over Shaft | 1.99 in |
| Groove Depth | 0.051 in |
| Clearance Installed in Groove | 1.95 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 8932 lbf |
| Thickness Beveled End | 0.038 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| End Play Take-Up | 0.007 in |
| Type | End-Play Take Up |
| Hole Dia. | 0.12 mm |
| Weight | 0.022 LB |
| EAN or UPC | 721717118337 |

