- 1 7/16" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Shaft Dia. | 1.4375 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Load Capacity [Max] | 1950 lbs |
| Groove Depth | 0.047 in |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 1.83 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Series | VSH |
| Material | Carbon Spring Steel |
| Weight | 0.006 LB |

