Skip to content Skip to navigation menu
External VSH Retaining Ring

VSH-131ST ZF

External VSH Retaining Ring
Item #104412350
  • 1 5/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
External VSH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose

description

  • Type: external, beveled shaft and pins.
Material Carbon Spring Steel
Plating Zinc
Groove Depth 0.044 in
Thickness 0.05 in
Inch/Metric Inch
Package Type Loose
Shaft Dia. 1.3125 in
Load Capacity [Max] 1950 lbs
Series VSH
Type End-Play Take Up
Clearance Installed in Groove 1.71 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison