- 1 3/16" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Inch/Metric | Inch |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.57 in |
| Package Type | Loose |
| Load Capacity [Max] | 1950 lbs |
| Series | VSH |
| Thickness | 0.05 in |
| Type | End-Play Take Up |
| Groove Depth | 0.04 in |
| Shaft Dia. | 1.1875 in |
| Weight | 0.005 LB |

