- 1 1/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.035 in |
| Shaft Dia. | 1.0625 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 1950 lbs |
| Series | VSH |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Type | End-Play Take Up |
| Thickness | 0.05 in |
| Clearance Installed in Groove | 1.47 in |
| Package Type | Loose |
| Weight | 0.01 LB |

