- 1.023" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Load Capacity [Max] | 1340 lbs |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 1.023 in |
| Plating | Zinc |
| Series | VSH |
| Thickness | 0.042 in |
| Groove Depth | 0.036 in |
| Clearance Installed in Groove | 1.4 in |
| Weight | 0.01 LB |

