- 1" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Series | VSH |
| Type | End-Play Take Up |
| Groove Depth | 0.035 in |
| Package Type | Loose |
| Clearance Installed in Groove | 1.38 in |
| Plating | Zinc |
| Shaft Dia. | 1 in |
| Material | Carbon Spring Steel |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1340 lbs |
| Inch/Metric | Inch |
| Weight | 0.018 LB |
| EAN or UPC | 721717116012 |

