- 1" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.035 in |
| Material | Carbon Spring Steel |
| Hole Dia. | 0.078 mm |
| Load Capacity [Max] | 1340 lbs |
| Edge Margin | 0.052 in |
| Type | End-Play Take Up |
| End Play Take-Up | 0.005 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Thickness | 0.042 in |
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 1200 lbf |
| Clearance Expanded Over Shaft | 1.41 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 5024 lbf |
| Lug Height | 0.167 mm |
| Clearance Installed in Groove | 1.38 in |
| Series | VSH |
| Plating | Phosphate |
| Thickness Beveled End | 0.034 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717003206 |

