- 10" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, beveled shaft and pins.
| Groove Depth | 0.297 in |
| Clearance Installed in Groove | 11.65 in |
| Inch/Metric | Inch |
| Shaft Dia. | 10 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 30000 lbs |
| Plating | Phosphate |
| Thickness | 0.187 in |
| Type | End-Play Take Up |
| Series | VSH |
| Weight | 0.89 LB |

