- 9 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Clearance Dia. Released In Groove | 8.52 in |
| Type | End-Play Take Up |
| Groove Depth | 0.311 in |
| Thickness | 0.187 in |
| Load Capacity [Max] | 34000 lbs |
| Series | VHO |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Housing Diameter | 9 3/4 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Weight | 0.76 LB |
| EAN or UPC | 721717071854 |

