- 8 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Clearance Dia. Released In Groove | 7.25 in |
| Type | End-Play Take Up |
| Housing Diameter | 8 1/4 in |
| Package Type | Loose |
| Groove Depth | 0.261 in |
| Series | VHO |
| Thickness | 0.187 in |
| Load Capacity [Max] | 34000 lbs |
| Weight | 0.603 LB |
| EAN or UPC | 721717078044 |

