- 7 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Series | VHO |
| Load Capacity [Max] | 34000 lbs |
| Inch/Metric | Inch |
| Clearance Dia. Released In Groove | 6.82 in |
| Package Type | Loose |
| Type | End-Play Take Up |
| Thickness Beveled End | 0.15 in |
| Plating | Phosphate |
| Lug Height | 0.56 mm |
| Clearance Compressed in Housing | 6.58 in |
| Housing Diameter | 7 3/4 in |
| Thickness | 0.187 in |
| End Play Take-Up | 0.033 in |
| Gap Width Ring In Groove | 1.178 in |
| Material | Carbon Spring Steel |
| Edge Margin | 0.367 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 80500 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 207872 lbf |
| Hole Dia. | 0.187 mm |
| Groove Depth | 0.245 in |
| Weight | 0.49 LB |
| EAN or UPC | 721717077818 |

