- 7 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Groove Depth | 0.229 in |
| Thickness | 0.187 in |
| Clearance Dia. Released In Groove | 6.3 in |
| Housing Diameter | 7 1/4 in |
| Type | End-Play Take Up |
| Material | Carbon Spring Steel |
| Series | VHO |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Load Capacity [Max] | 34000 lbs |
| Package Type | Loose |
| Weight | 0.42 LB |
| EAN or UPC | 721717205013 |

