- 6 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Package Type | Loose |
| Type | End-Play Take Up |
| Series | VHO |
| Load Capacity [Max] | 23000 lbs |
| Groove Depth | 0.212 in |
| Housing Diameter | 6 3/4 in |
| Plating | Phosphate |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 5.85 in |
| Thickness | 0.156 in |
| Inch/Metric | Inch |
| Weight | 0.315 LB |
| EAN or UPC | 721717059364 |

