- 4 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thickness | 0.109 in |
| Gap Width Ring In Groove | 0.843 in |
| Clearance Dia. Released In Groove | 4.04 in |
| Package Type | Loose |
| Groove Depth | 0.168 in |
| Thickness Beveled End | 0.082 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 12000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 33800 lbf |
| Series | VHO |
| Clearance Compressed in Housing | 3.9 in |
| Material | Carbon Spring Steel |
| Edge Margin | 0.252 in |
| Plating | Phosphate |
| Type | End-Play Take Up |
| Thrust Ring Safety Factor of 4 Pr Lb | 74298 lbf |
| End Play Take-Up | 0.023 in |
| Hole Dia. | 0.156 mm |
| Housing Diameter | 4.75 in |
| Lug Height | 0.405 mm |
| Weight | 0.012 LB |
| EAN or UPC | 721717053928 |

