- 4.331" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Clearance Dia. Released In Groove | 3.65 in |
| Gap Width Ring In Groove | 0.803 in |
| Lug Height | 0.405 mm |
| Housing Diameter | 4.331 in |
| Edge Margin | 0.237 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 67599 lbf |
| Load Capacity [Max] | 12000 lbs |
| End Play Take-Up | 0.021 in |
| Clearance Compressed in Housing | 3.5 in |
| Plating | Phosphate |
| Groove Depth | 0.158 in |
| Package Type | Loose |
| Series | VHO |
| Thrust Groove Safety Factor of 2 Pg Lb | 29000 lbf |
| Thickness Beveled End | 0.082 in |
| Hole Dia. | 0.156 mm |
| Thickness | 0.109 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717056660 |

