- 3 3/4" Housing, Carbon Spring Steel, End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Housing Diameter | 3 3/4 in |
| Series | VHO |
| Thickness | 0.109 in |
| Groove Depth | 0.145 in |
| Plating | N/A |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 3.15 in |
| Type | End-Play Take Up |
| Load Capacity [Max] | 12000 lbs |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Weight | 0.082 LB |

