- 3 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 3.15 in |
| End Play Take-Up | 0.02 in |
| Hole Dia. | 0.125 mm |
| Thickness Beveled End | 0.082 in |
| Housing Diameter | 3.75 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 58566 lbf |
| Plating | Phosphate |
| Edge Margin | 0.217 in |
| Lug Height | 0.342 mm |
| Inch/Metric | Inch |
| Clearance Compressed in Housing | 3.03 in |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 23100 lbf |
| Series | VHO |
| Thickness | 0.109 in |
| Groove Depth | 0.145 in |
| Gap Width Ring In Groove | 0.674 in |
| Load Capacity [Max] | 12000 lbs |
| Weight | 0.02 LB |
| EAN or UPC | 721717072639 |

