- 3.543" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Series | VHO |
| Edge Margin | 0.201 in |
| Thickness | 0.109 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 19800 lbf |
| Type | End-Play Take Up |
| Hole Dia. | 0.125 mm |
| Thickness Beveled End | 0.082 in |
| Housing Diameter | 3.543 in |
| Clearance Compressed in Housing | 2.85 in |
| Groove Depth | 0.132 in |
| Gap Width Ring In Groove | 0.643 in |
| Inch/Metric | Inch |
| End Play Take-Up | 0.018 in |
| Clearance Dia. Released In Groove | 2.95 in |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Lug Height | 0.342 mm |
| Load Capacity [Max] | 12000 lbs |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 55419 lbf |
| Weight | 0.0 LB |

