- 3.469" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Clearance Dia. Released In Groove | 2.88 in |
| Housing Diameter | 3.469 in |
| Type | End-Play Take Up |
| Load Capacity [Max] | 12000 lbs |
| Package Type | Stacked |
| Series | VHO |
| Thickness | 0.109 in |
| Groove Depth | 0.128 in |
| Weight | 0.0 LB |

