- 3.346" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thrust Groove Safety Factor of 2 Pg Lb | 17300 lbf |
| Lug Height | 0.342 mm |
| Inch/Metric | Inch |
| Type | End-Play Take Up |
| Thrust Ring Safety Factor of 4 Pr Lb | 52374 lbf |
| Groove Depth | 0.122 in |
| Thickness Beveled End | 0.082 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 12000 lbs |
| Clearance Dia. Released In Groove | 2.74 in |
| Plating | Phosphate |
| Clearance Compressed in Housing | 2.63 in |
| Housing Diameter | 3.346 in |
| Series | VHO |
| Package Type | Loose |
| Thickness | 0.109 in |
| Hole Dia. | 0.125 mm |
| Edge Margin | 0.183 in |
| Gap Width Ring In Groove | 0.514 in |
| End Play Take-Up | 0.016 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717035665 |

