- 3.346" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Load Capacity [Max] | 12000 lbs |
| Housing Diameter | 3.346 in |
| Plating | Phosphate |
| Thickness | 0.109 in |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Clearance Dia. Released In Groove | 2.74 in |
| Series | VHO |
| Groove Depth | 0.122 in |
| Type | End-Play Take Up |
| Weight | 0.039 LB |
| EAN or UPC | 721717035672 |

