- 3.156" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Clearance Dia. Released In Groove | 2.6 in |
| Groove Depth | 0.116 in |
| Gap Width Ring In Groove | 0.481 in |
| Package Type | Loose |
| Edge Margin | 0.174 in |
| Load Capacity [Max] | 12000 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 15500 lbf |
| Thickness | 0.109 in |
| Housing Diameter | 3.156 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 49329 lbf |
| Plating | Phosphate |
| Clearance Compressed in Housing | 2.5 in |
| Series | VHO |
| Type | End-Play Take Up |
| End Play Take-Up | 0.015 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness Beveled End | 0.082 in |
| Lug Height | 0.31 mm |
| Hole Dia. | 0.125 mm |
| Weight | 0.014 LB |
| EAN or UPC | 721717040492 |

