- 3.149" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Type | End-Play Take Up |
| Groove Depth | 0.116 in |
| Clearance Dia. Released In Groove | 2.6 in |
| Plating | Phosphate |
| Housing Diameter | 3.149 in |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Series | VHO |
| Load Capacity [Max] | 12000 lbs |
| Material | Carbon Spring Steel |
| Thickness | 0.109 in |
| Weight | 0.034 LB |
| EAN or UPC | 721717126912 |

