- 2 7/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Groove Depth | 0.105 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 12600 lbf |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 38367 lbf |
| Clearance Compressed in Housing | 2.22 in |
| End Play Take-Up | 0.014 in |
| Housing Diameter | 2 7/8 in |
| Lug Height | 0.3 mm |
| Hole Dia. | 0.11 mm |
| Thickness | 0.093 in |
| Gap Width Ring In Groove | 0.451 in |
| Series | VHO |
| Plating | Phosphate |
| Package Type | Loose |
| Load Capacity [Max] | 9000 lbs |
| Edge Margin | 0.157 in |
| Type | End-Play Take Up |
| Clearance Dia. Released In Groove | 2.32 in |
| Thickness Beveled End | 0.07 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717053911 |

