- 2 7/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Type | End-Play Take Up |
| Load Capacity [Max] | 9000 lbs |
| Inch/Metric | Inch |
| Housing Diameter | 2.875 in |
| Plating | Phosphate |
| Series | VHO |
| Clearance Dia. Released In Groove | 2.32 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.105 in |
| Package Type | Stacked |
| Thickness | 0.093 in |
| Weight | 0.0 LB |

