- 2 3/4" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Clearance Dia. Released In Groove | 2.21 in |
| Thickness | 0.093 in |
| Groove Depth | 0.102 in |
| Series | VHO |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Housing Diameter | 2.75 in |
| Plating | Zinc |
| Load Capacity [Max] | 9000 lbs |
| Inch/Metric | Inch |
| Weight | 0.0 LB |

