- 2 11/16" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thrust Groove Safety Factor of 2 Pg Lb | 11300 lbf |
| Thickness Beveled End | 0.071 in |
| Package Type | Loose |
| Load Capacity [Max] | 9000 lbs |
| Edge Margin | 0.148 in |
| Clearance Compressed in Housing | 2.06 in |
| Series | VHO |
| Inch/Metric | Inch |
| Gap Width Ring In Groove | 0.423 in |
| End Play Take-Up | 0.013 in |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 2.15 in |
| Thickness | 0.093 in |
| Hole Dia. | 0.11 mm |
| Groove Depth | 0.099 in |
| Lug Height | 0.3 mm |
| Housing Diameter | 2 11/16 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 35931 lbf |
| Type | End-Play Take Up |
| Plating | Phosphate |
| Weight | 0.017 LB |
| EAN or UPC | 721717018927 |

