- 2 11/16" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Package Type | Stacked |
| Type | End-Play Take Up |
| Groove Depth | 0.099 in |
| Clearance Dia. Released In Groove | 2.15 in |
| Material | Carbon Spring Steel |
| Series | VHO |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Housing Diameter | 2.6875 in |
| Plating | Phosphate |
| Load Capacity [Max] | 9000 lbs |
| Weight | 0.035 LB |

