Skip to content Skip to navigation menu
Internal Retaining Ring; VHO Series

VHO-262ST PA S

Internal Retaining Ring; VHO Series
Item #104411779
  • 2 5/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
Internal Retaining Ring; VHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 5/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked

description

  • Type: internal, beveled housing, and bores
Inch/Metric Inch
Series VHO
Thickness 0.093 in
Material Carbon Spring Steel
Groove Depth 0.097 in
Plating Phosphate
Package Type Stacked
Load Capacity [Max] 9000 lbs
Type End-Play Take Up
Clearance Dia. Released In Groove 2.11 in
Housing Diameter 2 5/8 in
Weight 0.035 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison