Skip to content Skip to navigation menu
Internal Retaining Ring; VHO Series

VHO-256ST ZF S

Internal Retaining Ring; VHO Series
Item #104451260
  • 2 9/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Stacked
Internal Retaining Ring; VHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 9/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Stacked

description

  • Type: internal, beveled housing, and bores
Thickness 0.093 in
Type End-Play Take Up
Material Carbon Spring Steel
Groove Depth 0.094 in
Plating Zinc
Package Type Stacked
Load Capacity [Max] 9000 lbs
Series VHO
Clearance Dia. Released In Groove 2.04 in
Inch/Metric Inch
Housing Diameter 2 9/16 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison