- 2 1/2" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Series | VHO |
| Clearance Dia. Released In Groove | 2 in |
| Thickness | 0.078 in |
| Housing Diameter | 2 1/2 in |
| Type | End-Play Take Up |
| Load Capacity [Max] | 6200 lbs |
| Plating | Zinc |
| Package Type | Loose |
| Groove Depth | 0.092 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717132517 |

