- 2 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Clearance Compressed in Housing | 1.69 in |
| Hole Dia. | 0.093 mm |
| Edge Margin | 0.127 in |
| Load Capacity [Max] | 6200 lbs |
| Housing Diameter | 2 1/4 in |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 8050 lbf |
| Series | VHO |
| Lug Height | 0.27 mm |
| Thickness | 0.078 in |
| Clearance Dia. Released In Groove | 1.77 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 25223 lbf |
| End Play Take-Up | 0.01 in |
| Plating | Phosphate |
| Package Type | Loose |
| Gap Width Ring In Groove | 0.368 in |
| Groove Depth | 0.085 in |
| Thickness Beveled End | 0.059 in |
| Material | Carbon Spring Steel |
| Weight | 0.021 LB |
| EAN or UPC | 721717056790 |

