Skip to content Skip to navigation menu
Internal Retaining Ring; VHO Series

VHO-225ST PA S

Internal Retaining Ring; VHO Series
Item #101599654
  • 2 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
Internal Retaining Ring; VHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked

description

  • Type: internal, beveled housing, and bores
Load Capacity [Max] 6200 lbs
Type End-Play Take Up
Series VHO
Inch/Metric Inch
Plating Phosphate
Material Carbon Spring Steel
Package Type Stacked
Housing Diameter 2.25 in
Thickness 0.078 in
Groove Depth 0.085 in
Clearance Dia. Released In Groove 1.77 in
Weight 0.031 LB
EAN or UPC 721717056783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison