- 2.165" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Groove Depth | 0.081 in |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 1.72 in |
| Type | End-Play Take Up |
| Series | VHO |
| Plating | Phosphate |
| Load Capacity [Max] | 6200 lbs |
| Housing Diameter | 2.165 in |
| Thickness | 0.078 in |
| Package Type | Stacked |
| Weight | 0.021 LB |

