- 2 1/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Groove Depth | 0.077 in |
| Clearance Dia. Released In Groove | 1.65 in |
| Thickness | 0.078 in |
| Hole Dia. | 0.093 mm |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 7000 lbf |
| End Play Take-Up | 0.01 in |
| Thickness Beveled End | 0.06 in |
| Clearance Compressed in Housing | 1.58 in |
| Package Type | Loose |
| Load Capacity [Max] | 6200 lbs |
| Lug Height | 0.26 mm |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Housing Diameter | 2 1/8 in |
| Series | VHO |
| Edge Margin | 0.115 in |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 0.345 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 23751 lbf |
| Weight | 0.019 LB |
| EAN or UPC | 721717075272 |

