- 2.047" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thrust Groove Safety Factor of 2 Pg Lb | 6500 lbf |
| Load Capacity [Max] | 6200 lbs |
| Groove Depth | 0.074 in |
| Clearance Dia. Released In Groove | 1.59 in |
| Gap Width Ring In Groove | 0.349 in |
| Material | Carbon Spring Steel |
| Hole Dia. | 0.093 mm |
| Thickness | 0.078 in |
| Clearance Compressed in Housing | 1.54 in |
| Lug Height | 0.25 mm |
| Edge Margin | 0.111 in |
| Plating | Phosphate |
| Package Type | Loose |
| Series | VHO |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 4 Pr Lb | 23091 lbf |
| End Play Take-Up | 0.009 in |
| Thickness Beveled End | 0.06 in |
| Housing Diameter | 2.047 in |
| Type | End-Play Take Up |
| Weight | 0.018 LB |
| EAN or UPC | 721717006467 |

