- 2.047" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Thickness | 0.078 in |
| Type | End-Play Take Up |
| Groove Depth | 0.074 in |
| Load Capacity [Max] | 6200 lbs |
| Inch/Metric | Inch |
| Housing Diameter | 2.047 in |
| Package Type | Stacked |
| Clearance Dia. Released In Groove | 1.59 in |
| Series | VHO |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Weight | 0.034 LB |
| EAN or UPC | 721717025710 |

