Skip to content Skip to navigation menu
Internal Retaining Ring; VHO Series

VHO-193ST PA S

Internal Retaining Ring; VHO Series
Item #104451256
  • 1 15/16" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked
Internal Retaining Ring; VHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Stacked

description

  • Type: internal, beveled housing, and bores
Thickness 0.062 in
Load Capacity [Max] 3900 lbs
Inch/Metric Inch
Housing Diameter 1.9375 in
Groove Depth 0.072 in
Clearance Dia. Released In Groove 1.51 in
Plating Phosphate
Type End-Play Take Up
Material Carbon Spring Steel
Series VHO
Package Type Stacked
Weight 0.013 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison