- 1 7/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thrust Groove Safety Factor of 2 Pg Lb | 5400 lbf |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Lug Height | 0.234 mm |
| Clearance Compressed in Housing | 1.37 in |
| Inch/Metric | Inch |
| End Play Take-Up | 0.009 in |
| Series | VHO |
| Thickness | 0.062 in |
| Thickness Beveled End | 0.046 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 16697 lbf |
| Plating | Phosphate |
| Groove Depth | 0.068 in |
| Gap Width Ring In Groove | 0.31 in |
| Load Capacity [Max] | 3900 lbs |
| Clearance Dia. Released In Groove | 1.44 in |
| Hole Dia. | 0.093 mm |
| Type | End-Play Take Up |
| Edge Margin | 0.102 in |
| Housing Diameter | 1 7/8 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717012079 |

