- 1.85" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Plating | Zinc |
| Series | VHO |
| Thickness | 0.062 in |
| Groove Depth | 0.067 in |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Load Capacity [Max] | 3900 lbs |
| Package Type | Loose |
| Housing Diameter | 1.85 in |
| Clearance Dia. Released In Groove | 1.42 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717036174 |

