- 1 11/16" Housing, Carbon Spring Steel, End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 1.29 in |
| Groove Depth | 0.061 in |
| Load Capacity [Max] | 3900 lbs |
| Plating | N/A |
| Housing Diameter | 1 11/16 in |
| Series | VHO |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Type | End-Play Take Up |
| Weight | 0.012 LB |

