- 1 5/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Clearance Dia. Released In Groove | 1.22 in |
| Clearance Compressed in Housing | 1.16 in |
| Lug Height | 0.227 mm |
| Thickness Beveled End | 0.047 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 14413 lbf |
| Groove Depth | 0.059 in |
| Material | Carbon Spring Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 4000 lbf |
| Package Type | Loose |
| Housing Diameter | 1.625 in |
| Thickness | 0.062 in |
| Series | VHO |
| Gap Width Ring In Groove | 0.242 in |
| Load Capacity [Max] | 3900 lbs |
| Type | End-Play Take Up |
| Hole Dia. | 0.078 mm |
| Inch/Metric | Inch |
| Edge Margin | 0.088 in |
| End Play Take-Up | 0.008 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717106525 |

