- 1 1/2" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Thrust Ring Safety Factor of 4 Pr Lb | 10708 lbf |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Lug Height | 0.18 mm |
| Series | VHO |
| End Play Take-Up | 0.007 in |
| Edge Margin | 0.078 in |
| Thickness Beveled End | 0.037 in |
| Housing Diameter | 1 1/2 in |
| Hole Dia. | 0.078 mm |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 3300 lbf |
| Plating | Phosphate |
| Load Capacity [Max] | 2400 lbs |
| Clearance Compressed in Housing | 1.12 in |
| Gap Width Ring In Groove | 0.238 in |
| Type | End-Play Take Up |
| Groove Depth | 0.052 in |
| Clearance Dia. Released In Groove | 1.17 in |
| Weight | 0.016 LB |
| EAN or UPC | 721717072592 |

