- 1.456" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Stacked
description
- Type: internal, beveled housing, and bores
| Inch/Metric | Inch |
| Groove Depth | 0.053 in |
| Series | VHO |
| Package Type | Stacked |
| Load Capacity [Max] | 2400 lbs |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Housing Diameter | 1.456 in |
| Thickness | 0.05 in |
| Type | End-Play Take Up |
| Clearance Dia. Released In Groove | 1.13 in |
| Weight | 0.0 LB |

