- 1 5/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Housing Diameter | 1 5/16 in |
| Clearance Dia. Released In Groove | 0.97 in |
| Material | Carbon Spring Steel |
| Series | VHO |
| Load Capacity [Max] | 2400 lbs |
| Plating | Zinc |
| Type | End-Play Take Up |
| Inch/Metric | Inch |
| Package Type | Loose |
| Groove Depth | 0.048 in |
| Thickness | 0.05 in |
| Weight | 0.01 LB |

