- 1 1/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, beveled housing, and bores
| Housing Diameter | 1 1/8 in |
| Thickness | 0.05 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 8019 lbf |
| Inch/Metric | Inch |
| Groove Depth | 0.04 in |
| Lug Height | 0.18 in |
| Series | VHO |
| Type | End-Play Take Up |
| Hole Dia. | 0.078 in |
| Material | Carbon Spring Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 1900 lbf |
| Clearance Dia. Released In Groove | 0.78 in |
| Package Type | Loose |
| Thickness Beveled End | 0.04 in |
| Load Capacity [Max] | 2400 lbs |
| Edge Margin | 0.06 in |
| Gap Width Ring In Groove | 0.157 in |
| Clearance Compressed in Housing | 0.745 in |
| End Play Take-Up | 0.005 in |
| Weight | 0.021 LB |
| EAN or UPC | 721717006771 |

